
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S6D016
Zoro #
G802702307
UPC #
38739011899
Country of Origin
United States
Dimensions
Length
21.75
Body Dia.
1.45
Height
2.5
Width
5
Description
This 6 D-cell incandescent Mag-Lite holds up under demanding use. Patented, three-position switch (on, off and signal) is self-cleaning to help expel corrosive buildup. The Mag-Lite features a spare lamp conveniently stored in the tailcap. 19-1/2"L overall. 30,000 candlepower. 16 hr. battery life with (6) D batteries (not included).
Select color from the drop-down menu above.
See all lighting and electrical supplies and accessories
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.