
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S2D036
Zoro #
G002702350
UPC #
38739012308
Country of Origin
United States
Dimensions
Length
13
Body Dia.
0.9
Width
5
Height
2.5
Description
This (2) D-cell Mag-Lite will hold up to demanding conditions. A patented, self-cleaning internal switch helps expel corrosive buildup. Features a three-position switch (on, off and signal) and a spare lamp conveniently stored in the tailcap. 10"L overall. 16,000 CP. Battery lasts 14 hr. with (2) D batteries (not included).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.