
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST2D116
Zoro #
G002694235
UPC #
38739510125
Country of Origin
United States
Dimensions
Length
13
Body Dia.
0.95
Height
1
Width
5.5
Description
This LED Mag-Lite has a corrosion and water-resistant aircraft-aluminum case that’s sealed with premium-grade O-rings and holds up under demanding use. A patented, self-cleaning internal switch helps expel corrosive buildup. Features a three-position switch (on, off and signal). 10"L overall. Requires (2) D batteries (not included).
Select color from the drop-down menu above.
See all lighting and electrical supplies and accessories
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.