This item is Discontinued.

Maglite Flashlight, Led, Gray, 114 L, D  51010 ST2D096

Flashlight, Led, Gray, 114 L, D 51010 (Discontinued)

  • Mfr # ST2D096
  • Zoro # G002694181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST2D096
Zoro #
G002694181
UPC #
38739510101
Country of Origin
United States

Dimensions

Length
13
Body Dia.
0.94
Width
5
Height
2.4

Description

This LED Mag-Lite has a corrosion and water-resistant aircraft-aluminum case that’s sealed with premium-grade O-rings and holds up under demanding use. A patented, self-cleaning internal switch helps expel corrosive buildup. Features a three-position switch (on, off and signal). 10"L overall. Requires (2) D batteries (not included).

Select color from the drop-down menu above.

See all lighting and electrical supplies and accessories

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.