Holster, Light/Knife, AA
- Mfr # AM2A346K
- Zoro # G316342518
product price:Â
$
29.50
/ea
Key Features
For Use With
Mfr. No. M2A756K AA Mini Mag/Pocket Knife
Color
Black
Compatible with Manufacturer Model Number
M2A756K
Compatible Manufacturer Model Number
M2A756K
Compatible Manufacturer Part Number
M2A756K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AM2A346K
- Zoro #
- G316342518
- UPC #
- 038739080901
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 1/4 in
Details
- Item
- Leather Holster
- For Use With
- Mfr. No. M2A756K AA Mini Mag/Pocket Knife
- Color
- Black
- Compatible with Manufacturer Model Number
- M2A756K
- Compatible Manufacturer Model Number
- M2A756K
- Compatible Manufacturer Part Number
- M2A756K
- For Use with Mfr Model Number
- M2A756K
- Compatible with Mfr. Model No.
- M2A756K
- Compatible Mfr. Model Number
- M2A756K
- Type
- AA Mini Mag/Pocket Knife Black Leather Holster
- Compatible with Brand
- Universal
- Product Type
- Holster
- Wire Color
- Black
Description
Leather Holster, Color Black, Compatible with Brand Universal, Compatible with Manufacturer Model Number M2A756K, Overall Width 2 1/4 in, Product Type Holster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.