1M CP Spotlight, Camo, Rechargeable, Halogen Bulb, Car Charger
- Mfr # W2432
- Zoro # G723310650
product price:Â
$
38.99
/ea
Key Features
Color
Camo
Lamp Type
Halogen
Bulb Type
H3
Light Output
12570000 Im
Power Source
Rechargeable Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2432
- Zoro #
- G723310650
- UPC #
- 39564134333
- Country of Origin
- China
- Item
- Spotlight
- Color
- Camo
- Lamp Type
- Halogen
- Bulb Type
- H3
- Light Output
- 12570000 Im
- Power Source
- Rechargeable Battery
- Number of Batteries
- 1
- Battery Included
- Yes
- Lanyard
- No
- Voltage
- 6V
- Charger Included
- Yes
- Recommended Location
- Landscape
- Battery Type
- 6v Sealed
- Rechargeable
- Yes
- Charger Input Voltage
- 110V
Description
The Performance Tool W2432 is a 1 Million Candlepower Spotlight in Camo. Featuring a high-powered quartz halogen bulb, it offers exceptional brightness. Its lockable trigger switch enables hands-free operation, while the comfort grip includes a built-in hanging hook and tripod hole for convenience. The spotlight comes with both car and household chargers and includes an LED charge indicator light for added functionality.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.