This item is Discontinued.

Maglite Industrial Mini Flashlight, LED, Black XL200-S3016K

Industrial Mini Flashlight, LED, Black (Discontinued)

  • Mfr # XL200-S3016K
  • Zoro # G4475834
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XL200-S3016K
Zoro #
G4475834
UPC #
038739661506
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA
Length
4.8 in
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
1.0 in
Overall Length
4 3/4 in
Manufacturer Warranty Length
Limited Lifetime
Battery Size
AAA
Body Diameter
1 in

Details

Lamp Type
Led
Flashlight Grouping Type
Mini Flashlight
Number of Batteries
3
Lumens Range
24 to 172
Lumens
172/24
Rechargeable
No
Body Color
Black
Flashlight Battery Type
Alkaline
Flashlight Grade
Tactical
Light Output Modes
High, Low, Medium
Flashlight Body Material
Aluminum
Bulb Technology
LED
Lighting Technology
LED
Maximum Lumens Output
172
Peak Beam Intensity
6,663 cd
Item
Mini Flashlight
Flashlight Beam Type
Fixed
Battery Burn Time
1.8 hr
Safety Rated
Not Safety Rated
Lens Material
Polycarbonate
Special Light Output Mode
SOS, Strobe
Lamp Life
36,000 hr
Run Time on High Setting
1.8 hr
Water Penetration Rating
IPx4
Switch Type
Push Button
Drop Rating
1 m
Batteries Included
Yes
Beam Distance
163m
Application
Industrial
Battery Chemistry
Alkaline
Power Source
Battery
Brightness Levels
230 lm
Beam Intensity Levels
6,663 cd
Weight with Batteries
3.68 oz.
Includes Batteries
Yes
Special Operating Modes
SOS, Strobe
Maximum Beam Distance
163 m
Body Material
Aluminum
Beam Focus
Fixed
Resistance Properties
Water Resistant
Includes Charger
No
Maximum Brightness
230 lm
Beam Distance Levels
163 m
IP Rating
IPX4
Maximum Run Time
1.8 hr
Run Time Levels
1.8 hr

Description

Mini Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 163 m, Maximum Brightness 230 lm, Weight with Batteries 3.68 oz., Includes Charger No, Beam Focus Fixed, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes SOS, Strobe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.