This item is Discontinued.

Maglite MAGLITE LED 100 Lumens Industrial Black Mini Flashlight SP32016K

MAGLITE LED 100 Lumens Industrial Black Mini Flashlight (Discontinued)

  • Mfr # SP32016K
  • Zoro # G4883575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP32016K
Zoro #
G4883575
UPC #
038739560076
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA
Length
5.0 in
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
0.5 in
Height
5"
Battery Size
AAA
Overall Length
5 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
1/2 in

Details

Lamp Type
Led
Flashlight Grouping Type
Mini Flashlight
Number of Batteries
2
Lumens Range
100 to 249
Lumens
100
Rechargeable
No
Body Color
Black
Flashlight Battery Type
Alkaline
Flashlight Grade
Industrial
Flashlight Body Material
Aluminum
Water Penetration Rating
IPX7
Run Time on High Setting
5 hr
Batteries Included
Yes
Switch Type
Twist
Light Output Modes
High
Flashlight Beam Type
Adjustable
Item
Mini Flashlight
Lens Material
Polycarbonate
Peak Beam Intensity
3,387 cd
Beam Distance
116m
Maximum Lumens Output
100
Battery Burn Time
2.5 hr
Safety Rated
Not Safety Rated
Special Light Output Mode
No Special Light Output
Lamp Life
36,000 hr
Drop Rating
1 m
Lighting Technology
LED
Power Source
Battery
Battery Chemistry
Alkaline
Application
Industrial
Maximum Run Time
2.5 hr
Beam Intensity Levels
3,387 cd
Includes Charger
No
Weight with Batteries
1.73 oz.
Beam Focus
Adjustable
Maximum Beam Distance
116 m
Brightness Levels
100 lm
Maximum Brightness
100 lm
Beam Distance Levels
116 m
Special Operating Modes
No Special Light Output
IP Rating
IPX7
Includes Batteries
Yes
Body Material
Aluminum
Run Time Levels
2.5 hr
Resistance Properties
Water Resistant

Description

Mini Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 116 m, Maximum Brightness 100 lm, Weight with Batteries 1.73 oz., Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX7, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.