This item is Discontinued.

Maglite MAGLITE LED 37 Lumens Industrial Gray Mini Flashlight SJ3A096

MAGLITE LED 37 Lumens Industrial Gray Mini Flashlight (Discontinued)

  • Mfr # SJ3A096
  • Zoro # G4883523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJ3A096
Zoro #
G4883523
UPC #
038739600093
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA
Length
3.18 in
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
0.5 in
Battery Size
AAA
Diameter
0.5"
Overall Length
3 1/8 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
1/2 in

Details

Lamp Type
Led
Flashlight Grouping Type
Mini Flashlight
Number of Batteries
1
Lumens Range
0 to 49
Lumens
47
Rechargeable
No
Body Color
Gray
Flashlight Battery Type
Alkaline
Flashlight Grade
Industrial
Maximum Lumens Output
47
Lens Material
Polycarbonate
Batteries Included
Yes
Flashlight Beam Type
Adjustable
Safety Rated
Not Safety Rated
Water Penetration Rating
IPx4
Peak Beam Intensity
97 cd
Lighting Technology
LED
Switch Type
Twist
Battery Burn Time
1.5 hr
Light Output Modes
High
Special Light Output Mode
No Special Light Output
Run Time on High Setting
1.5 hr
Item
Mini Flashlight
Flashlight Body Material
Aluminum
Beam Distance
61m
Battery Chemistry
Alkaline
Power Source
Battery
Application
Industrial
Weight with Batteries
12.80 oz.
Includes Batteries
Yes
Beam Intensity Levels
97 cd
Special Operating Modes
No Special Light Output
Maximum Brightness
47 lm
Maximum Beam Distance
61 m
Beam Distance Levels
61 m
Body Material
Aluminum
Resistance Properties
Water Resistant
Maximum Run Time
1.5 hr
Beam Focus
Adjustable
Run Time Levels
1.5 hr
IP Rating
IPX4
Brightness Levels
47 lm
Includes Charger
No

Description

Mini Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 61 m, Maximum Brightness 47 lm, Weight with Batteries 12.80 oz., Includes Charger No, Beam Focus Adjustable, IP Rating IPX4, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.