This item is Discontinued.

Maglite MAGLITE Mounting Bracket ASXCAT6K

MAGLITE Mounting Bracket (Discontinued)

  • Mfr # ASXCAT6K
  • Zoro # G3926054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASXCAT6K
Zoro #
G3926054
UPC #
038739085326
Country of Origin
United States

Details

Sub-Category
Flashlight Mounting Supplies
Item
Mounting Bracket
Includes
2 in Diameter, 30 hr Lamp Life, Polycarbonate Lens
Product Type
Surface Mount
Compatible with Brand
Universal

Description

Mounting Bracket, Compatible with Brand Universal, Includes 2 in Diameter, 30 hr Lamp Life, Polycarbonate Lens, Product Type Surface Mount, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.