This item is Discontinued.

No Product Image Available

Solitaire LED 1 AAACell LED Flashlight, Color Pink, Packaging Display Box (Discontinued)

  • Mfr # J3AKY2
  • Zoro # G608116315
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J3AKY2
Zoro #
G608116315
UPC #
-
Country of Origin
United States

Description

Solitaire 1 AAACell LED FlashlightfromMagliteis a pocketsized illumination tool that makes a useful keychain light This update to the original Solitaire light features MagLED technology, which delivers extended bulb life and brighter output compared to the classic incandescent model The flashlight's single LED emitter produces a 47lumen output to light large areas and rooms up to 46m, with a focusable beam that goes from a wide flood to a tight spotlight with a simple twist of its head Like other Maglites, the Solitaire is machined from a lightweight aluminum alloy, anodized inside and out for enhanced corrosion resistance A waterproof and impactresistant housing help make the Solitaire a reliable pocket light in any weather Up to a 1 hour and 45 minute run timeAnodized aluminum housing with black finish Twist head to turn on and off Spot to flood focusable beam Corrosion, impact, and weatherresistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.