This item is Discontinued.

Maglite XL200 3 AAACell LED Flashlight, Color Black, Packaging Display Box XL200-S3017

XL200 3 AAACell LED Flashlight, Color Black, Packaging Display Box (Discontinued)

  • Mfr # XL200-S3017
  • Zoro # G508209209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XL200-S3017
Zoro #
G508209209
UPC #
38739661759
Country of Origin
United States

Description

XL200 LED Flashlightyou get a versatile and powerful illumination tool with a max output of 172 lumen and a low 14 lumen nightlight feature Its pushbutton tailcap switch, plus the unique motioncontrol technology, gives you access to the variable high to low outputs, the adjustablerate strobe and signal, Nite Lite, and SOS modes The beam easily adjusts from spot to flood, to further tailor the beam to your preferences or the situation An easy to use lockout function ensures that the light won't accidentally activate The light is impact resistant to 33' and weatherproof The XL200 isand offered here in clamshell packagingLockout mode prevents accidental activation Lightweight aluminum housing Corrosion and scratchresistant black anodized finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.