This item is Discontinued.

Maglite XL50 LED 3 AAACell Flashlight, Color Blue, Packaging Display Box XL50-S3117

XL50 LED 3 AAACell Flashlight, Color Blue, Packaging Display Box (Discontinued)

  • Mfr # XL50-S3117
  • Zoro # G208245361
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XL50-S3117
Zoro #
G208245361
UPC #
38739630540
Country of Origin
United States

Description

The Maglite XL50 LED Flashlight is a sturdy pocket flashlight that uses MAGLED technology for high brightness and low power consumption This flashlight offers three settings, accessible via a single pushbutton on the tailcap One click turns on the light to the high 200 lumen output, two clicks switches to 25 power mode, three clicks activates the emergency safety strobe A twist top makes it easy to adjust the LED beam from spot to flood Power is supplied via three included AAA batteries which last for 675 hours in high mode and 25 hours in low This light is designed for durability with a machined aluminum case and a corrosionresistant silver anodized finish The light comes ready to use with batteriesAdjustable beam from spot to flood Emergency signal strobe Push button tailcap switch Lightweight machined aluminum housing Impact and waterresistant

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.