
1.5 ton Capacity, Lever Hoist, MAGNA, 20' Lift
Mfr # LH15020
Zoro # G409443054
product price:Â $613.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LH15020
Zoro #
G409443054
UPC #
-
Country of Origin
Korea, Republic of
Details
Item
Lever Hoist
Load Capacity
1.5 Ton
Hoist Lift
20 ft
Material
Steel
Description
1.5 ton Capacity - Lever Hoist - MAGNA - 20' Lift, Industrial Grade Design, Alloy Chain, Load Tested to 150% of Rated Capacity, Single-Hand Control of Free Chain Function
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.