Shop All Dry Erase Boards
Magna Visual
36"x48" Magnetic Porcelain Planning Board, White/Blue
Mfr # NMW-3648G
Zoro # G7581917
original price:
$513.07
15% off
new price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dry Erase Product Grouping Planning Board
- Board Properties Magnetic
- Dry Erase Height 36 in
- Board Color White/Blue
Product Information
- Brand Magna Visual
- MFR # NMW-3648G
- Zoro # G7581917
- UPC # 727289002951
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Width | 48" |
Height | 36" |
Details
Description
Planning Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Porcelain, Dry Erase Height 36 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Includes Eraser, (4) Multi-Color Dry Erase Markers, 1/2 in Press on Letters/Numbers, 1/8 in Chart Tape, 30 in Magnetic Strips, Board Frame Material Aluminum, Number of Months 0, Number of Rows 35, Board Color White/Blue, Frame Color Silver, Planning Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 32" x 6" x 6", Kraft, 25/Bundle (11R259)
- ASP Heavy Duty Deal Jackets (Deal Jackets) - Printed: White Pk (5515-100)
- AVERY EcoFriendly Mailing Labels, Inkjet/Laser, 1 x 2.63, White, PK750 (48160)
- BOSTITCH InPower™ Spring-Powered Premium Desktop Stapler, 28-Sheets (1110)
- MAGNA VISUAL 18" x 24" In/Out Board Kit (IOP-1824)
- MAGNA VISUAL 24"x36" Magnetic Porcelain Planning Board, White/Blue (NMW-2436G)
- MAGNA VISUAL Schedule Planner Board Kit 3 ft. x 4 ft. (ML-344)
- MAGNA VISUAL 36"x48" Monthly Planning Dry Erase Board Kit (ML-341)
- QUARTET BULL/DRYERASEBOARD17X23"" (35-380402Q)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 36 x 24, White (2901U00-01)
- ZORO SELECT 75"x74-1/4" Magnetic, Reversible Steel Whiteboard, Aluminum Frame (44ZC28)
- Magna Visual Dry Erase Boards