Chart Tape, 1/4 In W x 27 Ft L, White
Mfr # CT8-W
Zoro # G7545596
product price: $6.79
/eaKey Features
Material
Vinyl
Width
1/4 in
Length
27 ft
Color
White
Tape Backing Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT8-W
Zoro #
G7545596
UPC #
727289021099
Country of Origin
United States
Dimensions
Width
1/4 in
Length
27 ft
Tape Width
1/4"
Tape Length
324"
Overall Width
1/4 in
Overall Length
324 in
Details
Item
Chart Tape
Material
Vinyl
Color
White
Tape Color
White
Tape Backing Material
Vinyl
Tape Shape
Continuous Roll
Mounting Style
Self-Adhesive
Product Type
Chart Tape
Description
Chart Tape, For Use With Dry Erase Boards, Planning Boards, and Scheduling Boards, Color White, Height 324 In., Width 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.