Zoro Homepage

Data Cards, Full Sheet, Mixed, PK10

  • Mfr # DC-20M

  • Zoro # G7528945


product price: $18.79
/pk 10, $1.88/ea

Key Features

Material
Paper
Height
8 1/2 in
Width
11 in
Color
Mixed
For Use With
Dry Erase Boards, Planning Boards, Scheduling Boards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-20M
Zoro #
G7528945
UPC #
727289000759
Country of Origin
United States

Dimensions

Height
8 1/2 in
Width
11 in
Overall Width
11 in
Overall Height
8 1/2 in

Details

Item
Data Card Inserts
Material
Paper
Color
Mixed
For Use With
Dry Erase Boards, Planning Boards, Scheduling Boards
Product Type
Data Card Inserts
Compatible Product Type
Dry Erase Boards, Planning Boards, Scheduling Boards

Description

Data Cards, For Use With Dry Erase Boards, Planning Boards, and Scheduling Boards, Color Mixed, Height 8-1/2 In., Width 11 In., Package Quantity 10

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.