Blind Rivet, Dome Head, 1/4 in Dia., 31/64 in L, Steel Body, 25 PK

  • Mfr # MBCP-R8-M3-PKT

  • Zoro # G3651496


product price:  $16.69
/pk 25, $0.67/ea

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
0.110 in to 0.189 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBCP-R8-M3-PKT
Zoro #
G3651496
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in
Body Length
31/64 in
Head Dia.
0.530 in
Hole Size
.261-.272
Head Height
0.627
Minimum Material Thickness
7/64 in
Maximum Material Thickness
3/16 in
Overall Length
2 in
Shank Diameter
0.25 in
Minimum Hole Diameter
0.261 in
Head Diameter
17/32 in
Maximum Hole Diameter
0.272 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.110 in to 0.189 in
System of Measurement
Inch
Blind Rivet Type
Open End
Single Shear Strength (Lbs.)
3,000 lb
Tensile Strength (Lb.)
1,900 lb
Shear Strength
3,000 lb
Material Grade/Class
IFI-114-30
Manufacturer Location
Made in USA*
Tensile Strength
1,900 lb
Finish
Zinc Plated
For Use With
6CNW9, 6CNX1, 6CNX2

Description

Blind Rivet,2.007 in L,0.25 in dia,PK25, System of Measurement Inch, Overall Length 2 in, Body Length 31/64 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 17/32 in, Head Angle Not Applicable, Shear Strength 3,000 lb, Tensile Strength 1,900 lb, Maximum Hole Diameter 0.272 in, Minimum Material Thickness 7/64 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.