Blind Rivet, Dome Head, 1/4 in Dia., 41/64 in L, Steel Body, 25 PK

  • Mfr # MBP-R8-M7-PKT

  • Zoro # G3601026


product price:  $18.49
/pk 25, $0.74/ea

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
0.268 in to 0.346 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBP-R8-M7-PKT
Zoro #
G3601026
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in
Body Length
41/64 in
Head Height
0.981
Head Dia.
0.530 in
Hole Size
.261-.272
Maximum Material Thickness
11/32 in
Minimum Hole Diameter
0.261 in
Overall Length
2 11/64 in
Head Diameter
17/32 in
Minimum Material Thickness
17/64 in
Shank Diameter
0.25 in
Maximum Hole Diameter
0.272 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.268 in to 0.346 in
System of Measurement
Inch
Tensile Strength (Lb.)
1,900 lb
Single Shear Strength (Lbs.)
3,000 lb
Blind Rivet Type
Open End
Finish
Zinc Plated
Shear Strength
3,000 lb
Material Grade/Class
IFI-114-30
Tensile Strength
1,900 lb
Manufacturer Location
Made in USA*
For Use With
6CNW9, 6CNX1, 6CNX2

Description

Blind Rivet,2.165 in L,0.25 in dia,PK25, System of Measurement Inch, Overall Length 2 11/64 in, Body Length 41/64 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 17/32 in, Head Angle Not Applicable, Shear Strength 3,000 lb, Tensile Strength 1,900 lb, Maximum Hole Diameter 0.272 in, Minimum Material Thickness 17/64 in, Maximum Material Thickness 11/32 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.