Zoro Homepage

2.5 in. Universal Catalytic Converters

  • Mfr # M66-447206

  • Zoro # G016319957


product price: $578.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M66-447206
Zoro #
G016319957
UPC #
-
Country of Origin
China

Description

Features Universal Catalytic Converter Specifications Inlet Diameter 2 5 in Converter Inlet Attachment Slip fit Outlet Quantity One Outlet Diameter 2 5 in Converter Outlet Attachment Slip fit AIR Tube No Converter Case Material Stainless steel Converter Substrate Material Ceramic honeycomb Heat Shield Yes Converter Overall Length 13 in Converter Overall Width 6 5 in Converter Style 3 way

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.