Zoro Homepage

4 x 2.5 in. Universal Spun Catalytic Converters

  • Mfr # M66-59956

  • Zoro # G215764893


product price: $214.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M66-59956
Zoro #
G215764893
UPC #
841380023469
Country of Origin
China

Description

Features -Catalytic Converters Specifications - Inlet Diameter: 2.5 in. - Converter Inlet Attachment: Slip fit - Outlet Quantity: One - Outlet Diameter: 2.5 in. - Converter Outlet Attachment: Slip fit - AIR Tube: No - Converter Case Material: Stainless steel - Converter Substrate Material: Metallic substrate - Heat Shield: No - Converter Overall Length: 8 in. - Converter Style: 3-way - GVW lbs: 6 000 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.