Shop MAGNAFLOW
Create Account
M66-53009 3 in. Universal Catalytic Converters
- Mfr # M66-53009
- Zoro # G504019468
product price:Â
$
117.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M66-53009
- Zoro #
- G504019468
- UPC #
- 841380014986
- Country of Origin
- China
Description
Features
- Universal Catalytic Converter
- Inlet Diameter: 3 in.
- Converter Inlet Attachment: Slip fit
- Outlet Quantity: One
- Outlet Diameter: 3 in.
- Converter Outlet Attachment: Slip fit
- AIR Tube: No
- Converter Case Material: Stainless steel
- Converter Substrate Material: Ceramic honeycomb
- Heat Shield: Yes
- Converter Overall Length: 13 in.
- Converter Overall Thickness: 4 in.
- Converter Overall Width: 5.125 in.
- Converter Style: 3-way
- GVW (lbs): 4,250 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.