Zoro Homepage

M66-91006 2.5 in. Universal Catalytic Converters

  • Mfr # M66-91006

  • Zoro # G104019523


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M66-91006
Zoro #
G104019523
UPC #
841380011114
Country of Origin
China

Description

Features
  • Universal Catalytic Converter

NOT available for sale in California.

Specifications
  • Inlet Diameter: 2.5 in.
  • Converter Inlet Attachment: Slip fit
  • Outlet Quantity: One
  • Outlet Diameter: 2.5 in.
  • Converter Outlet Attachment: Slip fit
  • AIR Tube: No
  • Converter Case Material: Stainless steel
  • Converter Substrate Material: Ceramic honeycomb
  • Heat Shield: Yes
  • Converter Overall Length: 13 in.
  • Converter Overall Thickness: 4 in.
  • Converter Overall Width: 6.5 in.
  • Converter Style: 3-way
  • GVW (lbs): 4,500 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.