
Magnaflow M66-10444 4 x 4 in. Stainless Steel Natural Performance Mufflers
Mfr # M66-10444
Zoro # G404042146
product price:Â $128.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M66-10444
Zoro #
G404042146
UPC #
841380000156
Country of Origin
China
Description
Features
- Performance Mufflers
- Finish: Natural
- Muffler Material: Stainless Steel
- Case Shape: Round
- Inlet Diameter: 2 in.
- Inlet Location:
- Center Outlet Diameter:
- 2 in.
- Outlet Location: Center
- Internal Construction: Perforated stainless tube with packing
- Case Exterior Length:
- 14 in. Case Outside Diameter:
- 4 in. Overall Length:
- 20 in. Outlet Style:
- Standard, without tip Size:
- 4 x4 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.