This item is Discontinued.

Magnaflux Magnaflux 387-1848 Replacement Copper Contact Pads; 110 V 387-1848

Magnaflux 387-1848 Replacement Copper Contact Pads; 110 V (Discontinued)

  • Mfr # 387-1848
  • Zoro # G804173808
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
387-1848
Zoro #
G804173808
UPC #
-
Country of Origin
United States

Description

Features
  • Prevent arc burn by helping maintain proper electrical contact between test parts and contact heads
  • Replacement braided copper contact pad
  • Use with 18948 &18949
Specification
  • Voltage - 110.00 V
  • Height - 4.75 in.
  • Includes - Carrying Case
  • Length - 7 0.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.