This item is Discontinued.

Magnaflux Water Washable Visible Dye Penetrant, 55 Gal, 208 L Drum 01-5190-45

Water Washable Visible Dye Penetrant, 55 Gal, 208 L Drum (Discontinued)

  • Mfr # 01-5190-45
  • Zoro # G104348630
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
01-5190-45
Zoro #
G104348630
UPC #
-
Country of Origin
United States

Description

Developed for large surface areas and rough surfaces where excess penetrant is difficult to remove with a solvent removable cleaner or emulsifier, SKL-WP2 is a water-removeable dye penetrant for Type 2 penetrant testing in visible white light. This bright red penetrant is designed to wash off parts with ease, leaving less background for clearer indications – even on rough surfaces. The quick rinsing reduces water usage in the inspection process for a reliable NDT process with less cost per part. This color-contrast penetrant meets all NDT specifics for dye penetrant testing and can be used on a wide variety of metals, including non-ferrous and ferrous. It is normally used on welds, forgings, pressure vessels, castings and general metal work, and it lends itself to a production environment where many parts are inspected daily. SKL-WP2 is listed on the QPL SAE AMS 2644 Qualified Product List.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.