Magnetic Push Pins, Purple, Yellow, PK10
- Mfr # 7509
- Zoro # G5265671
product price:Â
$
6.19
/pk of 10, $0.62/ea
Key Features
Material
Plastic
Height
5/8 in
Width
5/8 in
Color
Purple, Yellow
For Use With
Magnetic Surfaces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7509
- Zoro #
- G5265671
- UPC #
- 095421075096
- Country of Origin
- China
- Item
- Magnetic Push Pins
- Material
- Plastic
- Color
- Purple, Yellow
- For Use With
- Magnetic Surfaces
- Includes
- Neodymium Magnet
- Product Type
- Magnetic Push Pins
- Shell Material
- Plastic
- Wire Color
- Purple, Yellow
Dimensions
- Height
- 5/8 in
- Width
- 5/8 in
- Overall Length
- 5/8 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Magnetic Push Pins, For Use With Magnetic Surfaces, Color Purple,Yellow, Height 5/8 In., Width 5/8 In., Includes Neodymium Magnet, Package Quantity 10
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.