Magnetic Plastic Clips, Blue, PK2
- Mfr # 7506
- Zoro # G5246893
product price:Â
$
5.59
/pk of 2, $2.80/ea
Key Features
Material
Magnet, Plastic
Height
1 5/8 in
Width
1 1/4 in
Color
Blue
For Use With
Holding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7506
- Zoro #
- G5246893
- UPC #
- 095421075065
- Country of Origin
- China
- Item
- Magnetic Clip
- Material
- Magnet, Plastic
- Color
- Blue
- For Use With
- Holding
- Includes
- Neodymium Magnet, Rubber Handles
- Base Type
- Magnetic Base
- Product Type
- Magnetic Clip
- Shell Material
- Magnet, Plastic
- Wire Color
- Blue
Dimensions
- Height
- 1 5/8 in
- Width
- 1 1/4 in
Description
Magnetic Clip, Material Magnet, Plastic, Color Blue, Package Quantity 2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.