Shop MAGNET SOURCE
See all product information
Create Account
Mag. Strip, 24 In L, 12 In W, PK6
- Mfr # 08505
- Zoro # G5223267
product price:Â
$
98.79
/pk of 6, $16.47/ea
Key Features
Nonmagnetic Side
Printable White Vinyl
Max. Pull
85 lb/sq ft
Length
24 in
Width
12 in
Thickness
0.03 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08505
- Zoro #
- G5223267
- UPC #
- 094723498534
- Country of Origin
- United States
- Nonmagnetic Side
- Printable White Vinyl
- Max. Pull
- 85 lb/sq ft
- Material
- Dry Mixture of Ferrite Powder and Rubber Polymer Resin
- Item
- Roll Magnet
- Stability Temp.
- 0 Degrees to 160 Degrees F
- Nonmagnetic Side Style
- Printable White Vinyl
- Product Type
- Roll Magnet
- Pull Force - Maximum
- 85 lbf
- Stability Temperature - Minimum
- 0 Degrees F
- Color
- White
- Stability Temperature - Maximum
- 160 Degrees F
- Shell Material
- Dry Mixture of Ferrite Powder and Rubber Polymer Resin
- Wire Color
- White
Dimensions
- Length
- 24 in
- Width
- 12 in
- Thickness
- 0.03 in
- Overall Width
- 12 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
Description
Roll Magnet, Nonmagnetic Side Printable White Vinyl, Max. Pull 85 lb/sq ft, Length 24 in, Width 12 in, Thickness 0.03 in, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. 0 Degrees to 160 Degrees F, Package Quantity 6
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.