Magnetic Card Holder 1.75Inx50Ft
- Mfr # RE40
- Zoro # G4060086
product price:Â
$
77.15
/ea
Key Features
Width
1 3/4 in
Label Holder Mounting Type
Magnetic
Thickness
1/8 in
Label Holder Style
C-Channel
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RE40
- Zoro #
- G4060086
- UPC #
- -
- Country of Origin
- United States
- Item
- Label Holder Roll
- Label Holder Mounting Type
- Magnetic
- Label Holder Style
- C-Channel
- Finish
- Unfinished
- Material
- Magnetic
- Color
- Gray
- Label Attachment Type
- C-Channel
- Product Type
- Label Holder
- Shell Material
- Magnetic
- Wire Color
- Gray
- Traction Material
- Magnetic
Dimensions
- Width
- 1 3/4 in
- Thickness
- 1/8 in
- Length
- 50 ft
- Overall Width
- 1 3/4 in
- Overall Length
- 50 ft
- Wire Rope Length
- 50 ft
Description
Label Holder Roll, Color Gray, Finish Unfinished, Label Attachment Type C-Channel, Material Magnetic, Mounting Type Magnetic, Overall Length 50 ft, Overall Width 1 3/4 in, Product Type Label Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.