Magnetic Shapes, Charcoal, PK30
- Mfr # 7257
- Zoro # G5246963
product price:Â
$
8.69
/pk of 30, $0.29/ea
Key Features
Material
Rubber
Height
1/8 in
Width
1 1/4 in
Color
Black
For Use With
Holding and Posting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7257
- Zoro #
- G5246963
- UPC #
- 095421072576
- Country of Origin
- Viet Nam
- Item
- Magnetic Shapes
- Material
- Rubber
- Color
- Black
- For Use With
- Holding and Posting
- Pieces Included
- (10) Circles, (10) Squares, (10) Triangles
- Number of Pieces Included
- 30
- Compatible Product Type
- Attendance or Tracking Boards, In/Out Boards
- Product Type
- Magnetic Shapes
- Shell Material
- Rubber
- Wire Color
- Black
Dimensions
- Height
- 1/8 in
- Width
- 1 1/4 in
- Overall Width
- 1 1/4 in
- Overall Height
- 1/8 in
Description
Magnetic Shapes, For Use With Holding and Posting, Color Charcoal, Height 1/8 In., Width 1-1/4 In.Package Quantity 30
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.