Rubber Cover RC-RB70X4 for Magnetic Cups RB70 - 2.04" Dia., .315 Hole - Pkg of 4
- Mfr # RC-RB70X4
- Zoro # G402537774
product price:Â
$
18.35
/ea
Sold in multiples of 3 for
$55.05
Key Features
Height
0.025 in
Length
2.64 in
Weight
0.05 lb
Fits Brand
Magnetic Cups RB70
Width
2.64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RC-RB70X4
- Zoro #
- G402537774
- UPC #
- 95421005031
- Country of Origin
- Thailand
Dimensions
- Height
- 0.025 in
- Length
- 2.64 in
- Width
- 2.64 in
Details
- Weight
- 0.05 lb
- Fits Brand
- Magnetic Cups RB70
- Item
- Cover
Description
MASTER MAGNETICS RUBBER COVER RC-RB70X4 FOR ROUND BASE MAGNETIC CUPS RB70 - 2.04" DIA. & .315 HOLE, PKG OF 4 NEW RUBBER COVERS FIT PERFECTLY OVER FOUR OF OUR BEST-SELLING ROUND BASE MAGNETS TO PROTECT SURFACES FROM SCRATCHING AND MARRING. GREAT FOR ATTACHING SIGNS TO CARS OR TRAILERS. REPOSITION AS NEEDED QUICKLY AND EASILY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.