Shop MAGNET SOURCE
See all product information
Create Account
Strip Magnet, White, 8 in L, PK24
- Mfr # 07027
- Zoro # G7578986
product price:Â
$
61.55
/pk of 24, $2.56/ea
Key Features
Nonmagnetic Side
Printable White Vinyl
Max. Pull
60 lb
Length
8 in
Width
5 in
Thickness
0.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07027
- Zoro #
- G7578986
- UPC #
- 094723634871
- Country of Origin
- United States
- Nonmagnetic Side
- Printable White Vinyl
- Max. Pull
- 60 lb
- Material
- Dry Mixture of Ferrite Powder and Rubber Polymer Resin
- Item
- Strip Magnet
- Stability Temp.
- 0 Degrees to 160 Degrees F
- Color
- White
- Product Type
- Strip Magnet
- Pull Force - Maximum
- 60 lbf
- Nonmagnetic Side Style
- Indoor Adhesive
- Stability Temperature - Maximum
- 160 Degrees F
- Stability Temperature - Minimum
- 0 Degrees F
- Shell Material
- Dry Mixture of Ferrite Powder and Rubber Polymer Resin
- Wire Color
- White
- Traction Material
- Dry Mixture of Ferrite Powder and Rubber Polymer Resin
Dimensions
- Length
- 8 in
- Width
- 5 in
- Thickness
- 0.02 in
- Overall Width
- 5 in
- Overall Length
- 8 in
- Wire Rope Length
- 8 in
Description
Strip Magnet, Nonmagnetic Side Printable White Vinyl, Max. Pull 60 lb, Length 8 in, Width 5 in, Thickness 0.02 in, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. 0 Degrees to 160 Degrees F, Package Quantity 24
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.