This item is Discontinued.

Magnum Carbide Burr, Extra Long Shank, Series 7000DX, 38 Head Dia, 516 Length of Cut, Ball Shape SD 7DX124DC

Carbide Burr, Extra Long Shank, Series 7000DX, 38 Head Dia, 516 Length of Cut, Ball Shape SD (Discontinued)

  • Mfr # 7DX124DC
  • Zoro # G908029391
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7DX124DC
Zoro #
G908029391
UPC #
045997295541
Country of Origin
United States

Description

pMagnum Carbide Burr, Extra Long Shank, Series 7000DX, 38 in Head Dia, 516 in Length of Cut, Ball Shape SD Head Shape, Double Cut Type, 14 in Shank Dia, 6 in Shank Length, Solid Carbide Head, 40000 rpm Maximum, Applicable Materials Aluminum, Brass, Cast Iron, Copper, Magnesium Plastics, Steel and Stainless Steel, SD3L6 Industry SpecificationppCarbide burrs are one of the most widely used and versatile cutting tools used in virtually every industry Manufactured from tungsten carbide they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process Burrs are available in standard lengths long series for hard to reach applications and in miniature sizes for use in pencil grindersp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.