Shop All Carbide Burs
Magnum
Carbide Burr, Series 7000L, Radius, 38 Head Dia, 1116 Length of Cut, Taper Radius Shape SL H
Mfr # 7L124ASC
Zoro # G308028598
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Magnum
- MFR # 7L124ASC
- Zoro # G308028598
- UPC # 45997297057
- Country of Origin United States
- Category Carbide Burs
Description
pMagnum Carbide Burr, Series 7000L, Radius, 38 in Head Dia, 1116 in Length of Cut, Taper Radius Shape SL Head Shape, Standard Cut Type, 14 in Shank Dia, Solid Carbide Head, 14 deg Included Angle, 40000 rpm Maximum, Applicable Materials Aluminum, Brass, Cast Iron, Copper, Magnesium Plastics, Steel and Stainless Steel, SL3 Industry SpecificationppCarbide burrs are one of the most widely used and versatile cutting tools used in virtually every industry Manufactured from tungsten carbide they are primarily used to remove burrs the small flakes of metal that often remain on the workpiece after the machining process Burrs are available in standard lengths long series for hard to reach applications and in miniature sizes for use in pencil grindersp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 6" Diameter PSA Sanding Disc, Silicon Carbide, 180G, X-Weight, PK 10 (101299)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45209)
- DEWALT 4-1/2" x 1/8" x 5/8"-11 High Performance Pipeline Wheel (DW8435)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 80G (66261138323)
- DRILL AMERICA 1/4"x5/8" Cone Carbide Burr 1/4" Shank (DULSL1)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-002513)
- HHIP 12 Piece 1/4" Shank Double Cut Carbide Burr Set (3000-0012)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 12 pc (310-120001)
- PFERD Carbide Bur - Tree Shape, ALU Cut - 1/2" x 1" x 1/4" Shank - SF-5 (24725)
- DRILL AMERICA 1/2"x3/4" Tree Pointed End Carbide Burr 1/4 Shank (DULSG13)
- DRILL AMERICA 1/4"x1" Cone Pointed End Carbide Burr 1/4" Shank (DULSM3)
- Magnum Carbide Burs