This item is Discontinued.

Magnum Magnum 52286 Digital Electronic Safe, 0.64 cu-ft Capacity, Steel, Black 52286

Magnum 52286 Digital Electronic Safe, 0.64 cu-ft Capacity, Steel, Black (Discontinued)

  • Mfr # 52286
  • Zoro # G404301083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52286
Zoro #
G404301083
UPC #
93184522864
Country of Origin
China

Details

Item
Security Safe
Lock Style
Digital Keypad

Description

Solid steel construction, 19 ga steel plate housing, 11 ga steel plate door, floor or wall mount. Concealed, tamper-proof hinge, LCD display, hidden lock with two keys. Electronic combination can be programmed with codes up to 8 digits. Combination can be changed for maximum security. Electronic keypad uses four AA batteries (included). 0.3 Cubic Feet. Outside dimension of 8 in H x 8 in W x 12-1/4 in D. Inside: 7-3/4 in H x 5-7/8 in W x 12 in D.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.