Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets
Mfr # CSW2012
Zoro # G306129594
product price: $551.34
/ea
Free Shipping & Returns
Key Features
Continuous Output Power
2,000 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
GFCI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSW2012
Zoro #
G306129594
UPC #
892608001530
Country of Origin
China
Details
Item
Power Inverter
Peak Output Power
4,000 W
Continuous Output Power
2,000 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
GFCI
DC Connection
Input Terminals
Number of Outlets
2
Nominal Output Power
2,000 W
Description
Z36 Extreme Carbon Fiber Ceramic Brake Pads; Silver Zinc Plated Cross-Drilled And Slotted Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.