This item is Discontinued.

Magpul Pivot Eyewear, Polarized  Black Frame Gray Green Lens MAG1128-1-001-1900

Pivot Eyewear, Polarized Black Frame Gray Green Lens (Discontinued)

  • Mfr # MAG1128-1-001-1900
  • Zoro # G407695523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAG1128-1-001-1900
Zoro #
G407695523
UPC #
840815131427
Country of Origin
Taiwan, Province of China

Description

The Pivot is a casual design based on our Explorer model, merging high performance with casual style in a fit that suits small to medium faces Its lightweight frame, low profile temples, and impactresistant lens and frame combination are casual enough for everyday use The Pivots frames are constructed from TR90NZZ, the strongest thermoplastic material available for eyewear and, combined with its impactresistant lenses, makes them some of the most durable, flexible, and lightweight sunglasses available Their oleophobic polycarbonate lenses shed liquid and wont be degraded by water, sweat, or chemicals The overmolded antislip rubber nose and temple pads prevent slippage, no matter what activity youre engaged in The Pivot comes in a range of polarization, color and mirror options to give you the premium clarity and contrast you need from a great pair of shades, while also supporting many high energy activities in variable light conditions and environmentsAll of our Eyewear models come with a black DAKA Can storage case and a Magpul Lens Bag made with lenssafe cleaning material Magpul MAG112810011900

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.