Zoro Homepage
This item is Discontinued.
No Product Image Available

Radius Eyewear, Polarized Black Frame Gray LensSilver Mirror (Discontinued)

  • Mfr # MAG1145-1-001-1110
  • Zoro # G607712570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG1145-1-001-1110
Zoro #
G607712570
UPC #
840815126713
Country of Origin
Taiwan, Province of China

Description

The Radius is specifically designed for maximum comfort, coverage, ballistic protection and style Designed with the shooter in mind, the frames provide full Z87 ballistic protection, durability, and flexibility in a lightweight package Like all Magpul Eyewear, the Radius is constructed of injectedmolded TR90NZZ for maximum impact resistance, flexibility, and comfort The aggressive 8base wrap and highcoverage temples ensure protection from both the elements and debris, while the unique lens shape provides improved peripheral vision over other full coverage designs The Radius has a modern profile with high performance features and is built for those who demand the most from their equipment Like everything Magpul makes, our apparel and gear are the result of a design process that starts with the mission and ends with solutions We wanted functional, goodlooking clothing that works with us while were doing the things we like to do shooting, spending time outdoors, and making things in the shop Whether its for a day at the range, hiking to your favorite camping spot, logging miles on an overlanding trip, or just meeting the boys at the pub, we built every article in our new Spring line to be a good value and to represent our values As a result, we designed straightforward products that work better and are built to last Magpul MAG114510011110

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.