Shop MAGSWITCH
See all product information
Create Account
ReplacementKit, ForSavrPushBlockBase
- Mfr # 88001540
- Zoro # G022414189
product price:Â
$
20.19
/ea
Sold in multiples of 12 for
$242.28
Key Features
Product Type
Replacement Kit
Overall Height
2 1/4 in
Compatible Manufacturer Model Number
88001540
Overall Width
3 1/2 in
Includes
2 Sets of Replacement Nylon Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88001540
- Zoro #
- G022414189
- UPC #
- -
- Country of Origin
- China
- Product Type
- Replacement Kit
- Item
- Replacement Kit
- Compatible Manufacturer Model Number
- 88001540
- Includes
- 2 Sets of Replacement Nylon Screws
- Compatible Product Type
- Savr Push Block Base
- Features
- Restores a Savr Push Block to New Condition
- Compatible Brand
- Megswitch
- Tool Series
- SAVR
Dimensions
- Overall Height
- 2 1/4 in
- Overall Width
- 3 1/2 in
- Overall Length
- 9 3/4 in
- Wire Rope Length
- 9 3/4 in
- Length
- 9 3/4 in
- Fits Chest Size
- Restores a Savr Push Block to New Condition
Description
Replacement Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.