Shop MAGSWITCH
See all product information
Create Account
StackedFeatherboardAccessory, MAGSWITCH
- Mfr # 88001695
- Zoro # G722414724
product price:Â
$
28.99
/ea
Sold in multiples of 12 for
$347.88
Key Features
Product Type
Stacked SavR Featherboard
Compatible Product Type
Table Saw
Compatible Manufacturer Model Number
88001695
Features
Applying Additional Hold-Down Pressure for Enhanced Workpiece Stability, Dual-Pressure Design: the Stacked Save Featherboard Kit Adds a Second Level of Feather Boards
Compatible Brand
Megswitch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88001695
- Zoro #
- G722414724
- UPC #
- -
- Country of Origin
- China
- Product Type
- Stacked SavR Featherboard
- Compatible Product Type
- Table Saw
- Compatible Manufacturer Model Number
- 88001695
- Item
- Stacked Featherboard Accessory
- Features
- Applying Additional Hold-Down Pressure for Enhanced Workpiece Stability, Dual-Pressure Design: the Stacked Save Featherboard Kit Adds a Second Level of Feather Boards
- Compatible Brand
- Megswitch
- Tool Series
- SAVR
Dimensions
- Overall Length
- 9 7/8 in
- Wire Rope Length
- 9 7/8 in
- Length
- 9 7/8 in
- Fits Chest Size
- Applying Additional Hold-Down Pressure for Enhanced Workpiece Stability, Dual-Pressure Design: the Stacked Save Featherboard Kit Adds a Second Level of Feather Boards
Description
Stacked Featherboard Acces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.