Shop MAGSWITCH
See all product information
Create Account
Woodworking Starter Kit, MAGSWITCH
- Mfr # 8110134
- Zoro # G722414243
product price:Â
$
103.99
/ea
Sold in multiples of 10 for
$1,039.90
Free Shipping & Returns
Key Features
Product Type
Woodworking Starter Kit
Includes
(2) MagJig, Reversible Featherboard Attachment, Universal Mounting Base
Compatible Manufacturer Model Number
8110134
Overall Length
8 1/2 in
Overall Width
6 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8110134
- Zoro #
- G722414243
- UPC #
- -
- Country of Origin
- China
- Product Type
- Woodworking Starter Kit
- Includes
- (2) MagJig, Reversible Featherboard Attachment, Universal Mounting Base
- Item
- Woodworking Starter Kit
- Compatible Manufacturer Model Number
- 8110134
- Compatible Product Type
- Steel Table or Cast Iron Fence
- Features
- Compatible Brand
- Megswitch
Dimensions
- Overall Length
- 8 1/2 in
- Overall Width
- 6 5/16 in
- Overall Height
- 2 1/8 in
- Wire Rope Length
- 8 1/2 in
- Length
- 8 1/2 in
- Fits Chest Size
Description
Woodworking Starter Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.