Magnetic Dryer Vent Coupling Designed For Installations Where A 90-Degree Turn Is Needed
- Mfr # MV-90
- Zoro # G323400720
product price:Â
$
77.95
/ea
Key Features
Application
Connector
Inside Diameter
4 in
Length
8 in
Height
8 in
Material
Galvanized steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MV-90
- Zoro #
- G323400720
- UPC #
- -
- Country of Origin
- United States
- Application
- Connector
- Material
- Galvanized steel
- Color
- Silver
- Includes
- Magnetic Coupling
- For Use With
- Dryer
Dimensions
- Inside Diameter
- 4 in
- Length
- 8 in
- Height
- 8 in
- Width
- 8 in
Description
90-degree turn is needed, such as when venting sideways or vertically. It uses strong magnets for a self-aligning connection between the dryer and wall vent, making setup easy. It comes with a 12-inch UL-rated DryerFlex hose and allows the dryer to sit closer to the wall. The MV-90 is ideal when space is tight and helps maintain efficient airflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.