Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mahr Dial Indicator, 0 to 1 In, 0-100 2014698

Dial Indicator, 0 to 1 In, 0-100 (Discontinued)

  • Mfr # 2014698
  • Zoro # G1186157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2014698
Zoro #
G1186157
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
2.25 in
Contact Point Dia.
0.25 in
Dimension Type
Inch
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Stem Diameter
0.375 in
Contact Point Diameter
0.25 in

Details

Graduations
0.001 in
Range
0 in to 1 in
Features
3/8 in Mounting Stem, Controlled Mesh of Rack and Pinion, Hardened Gears and Stainless Steel Rack, Positive Pressure Pull Back Spring, Shatter-Proof Curved Crystal Lens
Accuracy
0.001 in
Includes
Lug Back
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-100
Long Form Calibration Certificate
No
Range per Revolution
0.1 in
Standards
ANSI
Bezel Lock
Yes
Back Type
Lug
Item
Dial Indicator - Lug Back
Dial Color
Green
AGD No.
AGD 2
Minimum Measurement - Inch
0 in
Shock Resistant
Yes
Includes Case
No
Included Certification
Not Included
AGD Number
AGD 2
Maximum Measurement - Inch
1 in
Operation Type
Plunger
Number of Indicators
1
Contact Point Shape
Flat
Product Type
Dial Indicator - Lug Back
Inches Measured - Maximum
1 in
Inches Measured - Minimum
0 in

Description

With the Mahr 2014698 Dial Indicator, you can work with a high degree of accuracy. The 0-100 dial reading makes it easy to take measurements in your workshop. Featuring a continuous dial reading from 0 to 100, this green dial indicator is perfect for all kinds of applications. It has an inch dimension type and a plunger operation type. With a lug back design, the dial indicator is easy to set up on its stand or tripod base. This high quality Mahr 2014698 Dial Indicator will give you accurate readings each time you use it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.