Zoro Homepage

Dial Indicator, 0.0001" Graduations, White

  • Mfr # 4333900

  • Zoro # G5508988


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0001 in
Range
+/-0.0020 in
Features
Maximum Sensitivity, Accuracy are Ensured By The Jeweled Movement and In Conjunction with The Precision Gears and Pinions
Accuracy
+/-0.0001 in
Includes
Storage Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4333900
Zoro #
G5508988
UPC #
-
Country of Origin
Czechia

Dimensions

Dial Size
0.84375 in
Contact Point Dia.
0.125 in
Dimension Type
Inch,
Stem Dia.
8 mm
Stem Thread Size
M2.5
Stem Diameter
8 mm
Contact Point Diameter
0.125 in

Details

Graduations
0.0001 in
Range
+/-0.0020 in
Features
Maximum Sensitivity, Accuracy are Ensured By The Jeweled Movement and In Conjunction with The Precision Gears and Pinions
Accuracy
+/-0.0001 in
Includes
Storage Case
Contact Point Style
Ball
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
50-0-50
Bezel Lock
No
Range per Revolution
0.010 in
Item
Dial Comparator
Long Form Calibration Certificate
No
Back Type
Flat Back
Dial Color
White
Hysteresis
0.76 micron
Includes Case
Yes
Shock Resistant
Yes
IP Rating
Not Rated
Functions
Adjustable Tolerance Markers, Lockable Fine Adjustment Screw
Minimum Measurement - Inch
0.0001 in
Maximum Measurement - Inch
0.05 in
Operation Type
Mechanical
Repeatability
0.00003 in
Included Certification
Certificate of Conformance
Contact Point Shape
Ball

Description

Dial Comparator, Range +/-0.0020 in, Graduations 0.0001 in, IP Rating Not Rated, Long Form Calibration Certificate No, Back Type Flat Back, Dial Color White, Dial Reading 50-0-50, Dial Size 0.84375 in, Dimension Type Inch, , Included Certification Certificate of Conformance, Maximum Measurement - Inch 0.05 in, Minimum Measurement - Inch 0.0001 in, Operation Type Mechanical, Accuracy +/-0.0001 in, Bearing Type Jeweled, Contact Point Dia. 0.125 in, Contact Point Shape Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.