Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0.0002"Graduations, Yellow

  • Mfr # 4334001

  • Zoro # G5527258


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Graduations
5 micron
Range
+/-130 micron m
Features
Maximum Sensitivity, Accuracy are Ensured By The Jeweled Movement and In Conjunction with The Precision Gears and Pinions
Accuracy
+/-2 micron
Includes
Storage Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4334001
Zoro #
G5527258
UPC #
-
Country of Origin
Czechia

Dimensions

Dial Size
0.84375 in
Contact Point Dia.
0.125 in
Dimension Type
Micron
Stem Thread Size
M2.5
Stem Dia.
8 mm
Contact Point Diameter
0.125 in
Stem Diameter
8 mm

Details

Graduations
5 micron
Range
+/-130 micron m
Features
Maximum Sensitivity, Accuracy are Ensured By The Jeweled Movement and In Conjunction with The Precision Gears and Pinions
Accuracy
+/-2 micron
Includes
Storage Case
Contact Point Style
Ball
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
130-0-130
Item
Dial Comparator
Back Type
Flat Back
Range per Revolution
0.010 in
Dial Color
Yellow
Bezel Lock
No
Long Form Calibration Certificate
No
Hysteresis
1 micron
Repeatability
1 micron
IP Rating
Not Rated
Includes Case
Yes
Included Certification
Certificate of Conformance
Maximum Measurement - Inch
0.13 in
Maximum Measurement - Micrometers
+/-130 micron
Minimum Measurement - Micrometers
5 micron
Contact Point Shape
Ball
Functions
Adjustable Tolerance Markers, Lockable Fine Adjustment Screw
Shock Resistant
Yes
Operation Type
Mechanical

Description

The Mahr 4334001 Dial Indicator is the perfect tool for measuring and setting precision components. It features a yellow dial with 5 micron graduations and +/-2 micron accuracy. The non-removable flat back of this dial indicator means you can set it down without worrying about losing your measurements. It has a continuous reading from 130 to 0 to 130, allowing you to keep track of where you are at all times. This 0.84375 in. dial indicator has a range of +/-130 microns m and features a mechanical operation type. The Mahr 4334001 Dial Indicator is the perfect addition to any workbench or machine shop as it offers unmatched accuracy and control while keeping track of your measurements at all times.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.