Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Test Indicator, Swl Hd, 0 to 0.030 In

  • Mfr # 4305960

  • Zoro # G2244216


product price: $167.09
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 0.03 in
Features
Shockproof; Anti Magnetic; Automatic Matching to Sense Direction; Dial Face is Sealed with O-Ring
Finish
Matt Chrome-Plated
Accuracy
0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4305960
Zoro #
G2244216
UPC #
712155480933
Country of Origin
Czechia

Dimensions

Contact Point Length
1/2 in
Contact Point Dia.
0.08 in
Dial Size
1.5 in
Stylus Length
14.5 mm
Dimension Type
Inch
Stem Thread Size
M4
Contact Point Diameter
0.08 in

Details

Graduations
0.001 in
Range
0 in to 0.03 in
Features
Shockproof; Anti Magnetic; Automatic Matching to Sense Direction; Dial Face is Sealed with O-Ring
Finish
Matt Chrome-Plated
Accuracy
0.0004 in
Resolution
0.03"
Includes
3/8 in Mounting Stem, Spanner Wrench
Indicator Style
Swivel Head
Contact Point Style
Carbide Ball
Reading
Balanced
Bearing Type
Jeweled
Series
MarTest 801 S1
Dial Reading
15-0-15
Item
Horizontal Dial Test Indicator
Dial Color
Green
Range per Revolution
0.03 in
Standards
DIN 2270
Long Form Calibration Certificate
No
Repeatability
+/-0.0001 in
Maximum Measurement - Inch
0.03 in
Minimum Measurement - Inch
0 in
Contact Point Shape
Ball
Test Indicator Style
Horizontal
Case Type
Case
Number of Indicators
1
Max. Measuring Force
0.15 N
Swivel Angle
110 Degrees
Hysteresis
3.048 micronm
Operation Type
Lever-Style
Contact Point Material
Carbide
Included Certification
Certificate of Conformance
Non-Conductive Tip
No
Non-Magnetic Tip
Yes
Shock Resistant
Yes
Mounting Style
Dovetail
Includes Dovetail Mount Attachments
Yes
Includes Case
Yes
Product Type
Horizontal Dial Test Indicator
Inches Measured - Maximum
0.03 in
Inches Measured - Minimum
0 in
Maximum Measuring Force
0.15 N

Description

Item Horizontal Dial Test Indicator, Range 0 in to 0.03 in, Graduations 0.001 in, Long Form Calibration Certificate No, Contact Point Dia. 0.08 in, Dial Color Green, Dial Reading 15-0-15, Dial Size 1.5 in, Dimension Type Inch, Included Certification Certificate of Conformance, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.03 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.03 in, Series MarTest 801 S1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.