Shop All Surface Testers
Mahr
Diamond Surface Gage Probe, 0.0004 In
Mfr # 2008010
Zoro # G3458865
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions (In.) 0.0004 in /10micron m Radius
- For Use With Nos. 5RHK8, 5RHK9
- Probe Tip Radius 10 micron
- Probe Tip Length 0.005 mm
Product Information
- Brand Mahr
- MFR # 2008010
- Zoro # G3458865
- Country of Origin United States
- Category Surface Testers
Dimensions
Dimensions (In.) | 0.0004 in /10micron m Radius |
Probe Tip Radius | 10 micron |
Probe Tip Length | 0.005 mm |
Details
Description
General Purpose Probe, Compatible with Brand and Series Mahr Pocket Surf, Probe Tip Length 0.005 mm, Probe Tip Radius 10 micron, Probe Type Piezo Probe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDW18-12'6')
- TEKTON 1/2 Inch Drive x 18 mm Deep 12-Point Impact Socket (SID23318)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 0.50Dia, 0.57in L (C4001-0500-1.75)
- HHIP Replacement Case For A 6" Caliper (4100-0030CASE)
- MAHR Diamond Surface Gage Probe, Groove Bottom (2008016)
- MAHR Adjustable Surface Gage Stand (2008024)
- MAHR Pocket Surface Gage, 5micron Probe (2191802)
- MAHR Pocket Surface Gage, 10micron Probe (2191800)
- MAHR Surface Tester, 6.30" x3" x 2" Dimensions (6910230)
- MAHR Diamond Surface Gage Probe, 0.0002 In (2008011)
- STARRETT Surface Tester, 10 to 1600 micron Range (SR160)
- Mahr Surface Property Testing Tools