Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, 50mm Jaw, 0 to 8 in.Range

  • Mfr # 4103068

  • Zoro # G2014461


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-8 in /0-200mm
Accuracy
+/- 0.001 in, +/- 0.03 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4103068
Zoro #
G2014461
UPC #
712155480469
Country of Origin
China

Dimensions

Jaw Depth
1 31/32 in
Depth Rod Shape
Rectangular
Measures Outside Dimension
Yes
Measures Depth
Yes
Jaw Depth - Upper Jaw
3/4 in
Measures Inside Dimension
Yes
Battery Size
CR2032
Dimension Type
Inch/Metric

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-8 in /0-200mm
Accuracy
+/- 0.001 in, +/- 0.03 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Absolute Positioning
Yes
Features
On/Off and Inch/mm, High Contrast LCD with 8.5mm High Digits, Locking Screw
Caliper Grouping
Digital Caliper
Long Form Calibration Certificate
No
Standards
DIN 862
Left-Handed Operation
No
Minimum Measurement - mm
0 mm
Display Type
Analog, 8.5 mm Digit Height
Includes Case
Yes
With Locking Nut
Yes
Coolant Resistant
Yes
Jaw Shape
Standard
Data Output Connection Type
USB; RS232; Digimatic
Jaw Actuation Type
Slide
Water Resistant
Yes
Minimum Measurement - Fractional Inch
0 in
Dust Resistant
Yes
Range
0 in to 8 in, 0 to 200 mm
Maximum Measurement - mm
200 mm
Data Output Type
Cabled
Includes Battery
Yes
Jaw Material
Stainless Steel
Measurements
4-Way
Functions
Auto Power Off, Zero, Preset, Reversal Of Counting Direction, Lock
Maximum Measurement - Inch
8 in
Compatible SPC Cable
Mfr. No. 4102357 16; Mfr. No. 4102915 16
Included Certification
Certificate of Conformance
Minimum Measurement - Inch
0 in
Measures Step
Yes
Measurement Type
Depth, Inside, Outside, Step
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
200 mm
Battery Type
CR2032
Inches Measured - Maximum
8 in
Data Output Wired Connection
USB; RS232; Digimatic
Inches Measured - Minimum
0 in
Product Type
Digital Caliper

Description

4-Way Digital Caliper, Caliper Range 0-8 in /0-200mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/- 0.001 in, +/- 0.03 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 31/32 in, Long Form Calibration Certificate No, Features On/Off and Inch/mm, High Contrast LCD with 8.5mm High Digits, Locking Screw, Standards DIN 862

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.