Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, IP67, 40mm Jaw Depth

  • Mfr # 4103010

  • Zoro # G2014455


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.001 in, +/- 0.03 mm
SPC Output
No
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4103010
Zoro #
G2014455
UPC #
712155480506
Country of Origin
China

Dimensions

Jaw Depth
1 37/64 in
Battery Size
CR2032
Measures Outside Dimension
Yes
Jaw Depth - Upper Jaw
5/8 in
Depth Rod Shape
Round
Measures Depth
Yes
Measures Inside Dimension
Yes
Dimension Type
Inch/Metric

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.001 in, +/- 0.03 mm
SPC Output
No
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
On/Off and Inch/mm, Immediate Measurement Due to The Reference System, Locking Screw, Dirt Wipers Are integrated In The Side, High Contrast Liquid Crystal Display with 11mm High Digits, Lapped Guide Way, Friction Wheel
Caliper Grouping
Digital Caliper
Long Form Calibration Certificate
No
Standards
DIN 862
Range
0 in to 6 in, 0 to 150 mm
Jaw Shape
Standard
Includes Battery
Yes
Water Resistant
No
Minimum Measurement - mm
0 mm
Measurements
4-Way
Maximum Measurement - mm
150 mm
Jaw Material
Stainless Steel
Jaw Actuation Type
Slide
Includes Case
Yes
Measures Step
Yes
Minimum Measurement - Fractional Inch
0 in
Minimum Measurement - Inch
0 in
Included Certification
Certificate of Conformance
Display Type
Analog, 11 mm Digit Height
Left-Handed Operation
No
With Locking Nut
Yes
Functions
Auto Power Off, Zero, Preset, Reversal Of Counting Direction, Lock
Coolant Resistant
No
Dust Resistant
No
Maximum Measurement - Inch
6 in
Graduations - Upper Scale
0.5 in
Data Output Type
Manual
Graduations - Lower Scale
10 mm
Product Type
Digital Caliper
Battery Type
CR2032
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
150 mm
Millimeter Graduations
10 mm (Lower Scale)
Inch Graduations
0.5 in (Upper Scale)
Measurement Type
Depth, Inside, Outside, Step
Inches Measured - Maximum
6 in

Description

When it comes to measuring, the Mahr 4103010 Digital Caliper is a valuable tool. It has the range and accuracy you need for measurements of small parts. This digital caliper can measure 0 in to 6 in, or 0 to 150 mm with an accuracy of +/-0.03 mm or +/-0.001 in. The 40mm jaw depth ensures that you will be able to get a grip on objects of various sizes and shapes. The stainless steel jaws provide a firm grip while ensuring durability and wear resistance. With 11 mm digit height, this caliper has a large display that is easy to read from different angles and positions. You won't want to work without the Mahr 4103010 Digital Caliper when you need reliable measurements on your next project.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.